Showa
14" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 7714R
Zoro # G1446182
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 14 in
- Color Black
- Glove Thickness 18 mil
- ANSI/ISEA Abrasion Level 6
- Glove Texture Location Fully
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL77)
- NMC Non-Regulated Waste, 6 in Height, 6 in Width, Pressure Sensitive Vinyl (HW9N)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Sp (EUR70R)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest, Size: Xl (SV4GSXL)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3415-10)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- SHOWA Chemical Resistant Gloves, 9, PR (660ESDL-09.EU)
- SHOWA Chemical Resistant Gloves, Nitrile, 2XL, PR (717-11)
- SHOWA SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair (700L-09)
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- Showa Chemical Resistant Gloves