Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Kynar Ball Valve Inline

  • Mfr # T65TB-V 1/2

  • Zoro # G0654123


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Kynar(R)
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T65TB-V 1/2
Zoro #
G0654123
UPC #
039923754394
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.16 in
Thread Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
Kynar(R)
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
73 Degrees to 280 Degrees F
Stem Material
PVDF
Standards
ASTM D3222
Stem Type
1-Piece Stem
Handle Type
Lever
Ball Valve Product Group
Manual
Seat Material
PTFE
Max. Pressure
150 PSI CWP
Features
Schedule 80
Handle Material
Polypropylene
Body Material
Plastic
Seal Material
FKM
Type
Schedule 80
Color - Valve Handle
Black
Color - Valve Body
Red
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Pipe Schedule Compatibility
Schedule 80
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
280 Degrees F
Operating Temperature - Minimum
73 Degrees F

Description

Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.