Zoro Homepage

Extension Hose, Air, Length 60 In

  • Mfr # 274054

  • Zoro # G0352213


product price: $22.59
/ea

Key Features

Material
Rubber
Type
Hose
Includes
Hose with thread count of 1/4 x 18
Length (In.)
60 in
Hose Inside Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274054
Zoro #
G0352213
UPC #
675115274051
Country of Origin
China

Dimensions

Length (In.)
60 in
Hose Inside Dia. (In.)
3/16 in
Overall Height
1.25 in
Overall Width
6 in
Overall Length
5 ft

Details

Material
Rubber
Type
Hose
Item
Air Test Extension Hose
Includes
Hose with thread count of 1/4 x 18
Compatible Mfr Part Number
270016, 270024, 270032, 270040, 270059, 270067, 270108, 273968, 275048, 275058, 275088, 276128, 276238, 276348, 276468
For Use With
Up to 15 in Plugs
Product Type
Extension Hose

Description

Air Test Extension Hose, Compatible Grainger Part Number 1VNE7, 1VNE8, 1VNE9, 1VNF1, 1VNF2, 1VNF3, 794L89, Compatible Mfr Part Number 270016, 270024, 270032, 270040, 270059, 270067, 270108, 273968, 275048, 275058, 275088, 276128, 276238, 276348, 276468, Material Rubber, Overall Height 1.25 in, Overall Length 5 ft, Overall Width 6 in, Product Type Extension Hose, For Use With Up to 15 in Plugs, Includes Hose with thread count of 1/4 x 18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.