Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper 18 In T-Handle W/Bypass

  • Mfr # 272998

  • Zoro # G8046114


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
18.3 in
Nominal Size
18 in
For Use In
Concrete And Clay Pipes
Min. Dia.
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272998
Zoro #
G8046114
UPC #
675115272996
Country of Origin
United States

Dimensions

Max. Diameter
18.3 in
Nominal Size
18 in
Min. Dia.
17.7 in
For Maximum Pipe Inside Diameter
18.3 in
For Minimum Pipe Inside Diameter
17.7 in
Overall Height
9.7 in
For Pipe Size
18 in
Bypass Connection Size
3/4 in

Details

Material
Aluminum
For Use In
Concrete And Clay Pipes
Max. Back Pressure
20 ft of Head
Type
T-Handle Plug
Item
Plug with Bypass
Compliance
Always Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
Plug Seal Material
Neoprene
Maximum Back Pressure (Water)
20 ft of head
Included Water Fill Port/Hose
Not Included
Series
End of Pipe Gripper
Application
Bypass
Bypass Connection Type
NPT
Handle Material
Zinc-Plated Steel
Test Plug Weight
6 lb
Maximum Back Pressure (Air)
8.7 psi
Plate Material
Aluminum
Features
Concrete and Clay Pipe
Bypass Thread Gender
Male
Plug Seal Location
Inside Pipe
Head Type
T-Handle

Description

Plug with Bypass, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 18.3 in, For Minimum Pipe Inside Diameter 17.7 in, For Pipe Size 18 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 8.7 psi, Maximum Back Pressure (Water) 20 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location Inside Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.