This item is Discontinued.

Cherne Muni-Ball 24-48 InW/4 InBYP 314488

Muni-Ball 24-48 InW/4 InBYP (Discontinued)

  • Mfr # 314488
  • Zoro # G1695626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
314488
Zoro #
G1695626
UPC #
675115314481
Country of Origin
United States

Dimensions

Max. Diameter
50 in
Nominal Size
24 to 48 in
Min. Dia.
20.5 in
Deflated Size
76 x in L x 20 in D
For Minimum Pipe Inside Diameter
20.5 in
For Maximum Pipe Inside Diameter
50 in
For Pipe Size
24 in - 48 in
For Maximum Pipe Size
48 in
For Minimum Pipe Size
24 in
Bypass Connection Size
4 in
Deflated Diameter
20 in
For Inside Diameter
20.5 in - 50 in
Deflated Length
68 in
Bypass Size
Standard Bypass
Pipe Size
24 in, 27 in, 30 in, 33 in, 36 in, 40 in, 42 in, 48 in

Details

Material
Rubber
For Use In
Installation and Repair of Residential or Commercial Piping Sytems.
Max. Back Pressure
23 ft of Head
Type
Pneumatic
Required Inflation Pressure
22 psi
Compliance
Rupture Disc Improves Safety
Item
Ball Plug
Plug Seal Material
Rubber
Bypass Thread Gender
Male
For Use On
Pipe and Tube Openings, Manhole Frames
Plug Application
For Underground Waterworks (Above 6 in dia.)
Contains Bypass
Yes
Contains Pressure Release Valve
No
Includes Protective Sleeve
No
Features
Flexible Bypass Hoses - Plugs can be Bent to 90 Degrees, Rupture Disk Improves Safety
Application
Pipe Plug, Testing
Bypass Connection
Male 4 in

Description

Ball Plug, Bypass Connection Size 4 in, Bypass Thread Gender Male, Deflated Diameter 20 in, Deflated Length 68 in, For Maximum Pipe Inside Diameter 50 in, For Maximum Pipe Size 48 in, For Minimum Pipe Inside Diameter 20.5 in, For Minimum Pipe Size 24 in, Plug Seal Material Rubber

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.