Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muni-Ball Plug, Bracket Tag, 25"Deflate L

  • Mfr # 613188

  • Zoro # G808351370


product price: $2,340.99
/ea
Free Shipping & Returns

Key Features

Required Inflation Pressure
45 psi
For Maximum Pipe Size
18 in
Air Connection Type
Tire Valve
Bypass Connection Type
NPT
Deflated Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613188
Zoro #
G808351370
UPC #
675115613188
Country of Origin
United States

Dimensions

For Maximum Pipe Size
18 in
Deflated Length
25 in
For Maximum Pipe Inside Diameter
18.25 in
Air Connection Size
1/4 in
For Minimum Pipe Size
12 in
Deflated Diameter
11.9 in
Bypass Connection Size
3 in
For Minimum Pipe Inside Diameter
10.75 in

Details

Required Inflation Pressure
45 psi
Item
Muni-Ball Plug
Air Connection Type
Tire Valve
Bypass Connection Type
NPT
Head Tether Connection
Bracket Tag
Features
Flexible Bypass Hoses, Full Body Cording
Contains Pressure Release Valve
Yes
Contains Bypass
Yes
Number of Inflation Chambers
1
Series
I-Series
Body Surface Style
Smooth
Air Connection Gender
Male
Maximum Back Pressure (Air)
15 psi
Bypass Thread Gender
Male
Plug Seal Material
Natural Rubber
Includes Protective Sleeve
Yes
Test Plug Weight
43 lb

Description

Muni-Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 3 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 11.9 in, Deflated Length 25 in, For Maximum Pipe Inside Diameter 18.25 in, For Maximum Pipe Size 18 in, For Minimum Pipe Inside Diameter 10.75 in, For Minimum Pipe Size 12 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.