Zoro Homepage

Pipe Plug, Mechanical, 1 In

  • Mfr # 269875

  • Zoro # G3031314


product price: $6.39
/ea

Key Features

Material
Rubber
Max. Diameter
1.02 in
Nominal Size
1 in
For Use In
Plugging And Testing Water Lines And Stub Outs
Min. Dia.
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269875
Zoro #
G3031314
UPC #
675115269873
Country of Origin
Taiwan, Province of China

Dimensions

Max. Diameter
1.02 in
Nominal Size
1 in
Min. Dia.
0.86 in
Deflated Size
2.18 in L x 0.84 in D
Overall Height
2.18 in
For Minimum Pipe Inside Diameter
0.86 in
For Pipe Size
1 in
For Maximum Pipe Inside Diameter
1.02 in

Details

Material
Rubber
For Use In
Plugging And Testing Water Lines And Stub Outs
Max. Back Pressure
92 ft of Head
Type
Mechanical
Item
Pipe Plug
Maximum Back Pressure (Air)
40 psi
Plug Seal Location
Inside Pipe
Series
Kwik 'n Sure
Plug Seal Material
Natural Rubber
Head Type
Wing Nut
Plate Material
Galvanized Steel
Test Plug Weight
1.9 oz
Maximum Back Pressure (Water)
92 ft of head
Included Water Fill Port/Hose
Not Included
Handle Material
Galvanized Steel

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.02 in, For Minimum Pipe Inside Diameter 0.86 in, For Pipe Size 1 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 40 psi, Maximum Back Pressure (Water) 92 ft of head, Overall Height 2.18 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.