Zoro Homepage

Pipe Plug, Mechanical, 4 In

  • Mfr # 270548

  • Zoro # G2818426


product price: $18.29
/ea

Key Features

Material
ABS Plastic Natural Rubber, Glass Reinforced
Max. Diameter
4.53 in
Nominal Size
4 in
For Use In
Hub Fittings And Bend End Pipe
Min. Dia.
4.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270548
Zoro #
G2818426
UPC #
675115270541
Country of Origin
China

Dimensions

Max. Diameter
4.53 in
Nominal Size
4 in
Min. Dia.
4.41 in
Overall Height
2.4 in
For Pipe Size
4 in
For Maximum Pipe Inside Diameter
4.53 in
For Minimum Pipe Inside Diameter
4.41 in

Details

Material
ABS Plastic Natural Rubber, Glass Reinforced
For Use In
Hub Fittings And Bend End Pipe
Max. Back Pressure
30 ft of Head
Type
Mechanical
Item
Pipe Plug
Head Type
Wing Nut
Handle Material
Zinc
Plug Seal Material
Natural Rubber
Maximum Back Pressure (Water)
30 ft of head
Test Plug Weight
11.9 oz
Plug Seal Location
End of Pipe
Series
Clean-Out Gripper
Features
Glass Reinforced ABS plastic
Application
DWV Testing
For Use On
Bell Ended Pipe
Maximum Back Pressure (Air)
13 psi
Included Water Fill Port/Hose
Not Included
Plate Material
ABS

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4.53 in, For Minimum Pipe Inside Diameter 4.41 in, For Pipe Size 4 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 13 psi, Maximum Back Pressure (Water) 30 ft of head, Overall Height 2.4 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.