Pipe Plug, Wing Nut, 2.5"H, 4"Pipe
- Mfr # 270245
- Zoro # G0793877
product price:Â
$
12.29
/ea
Key Features
Material
ABS Plastic, Rubber
Max. Diameter
4.06 in
Nominal Size
4 in
For Use In
Sealing At The End Of the Pipe
Min. Dia.
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270245
- Zoro #
- G0793877
- UPC #
- 675115270244
- Country of Origin
- China
Dimensions
- Max. Diameter
- 4.06 in
- Nominal Size
- 4 in
- Min. Dia.
- 3.8 in
- For Minimum Pipe Inside Diameter
- 3.8 in
- For Maximum Pipe Inside Diameter
- 4.06 in
- For Pipe Size
- 4 in
- Overall Height
- 2.5 in
Details
- Material
- ABS Plastic, Rubber
- For Use In
- Sealing At The End Of the Pipe
- Max. Back Pressure
- 40 ft of Head
- Type
- Mechanical
- Item
- Pipe Plug
- Plate Material
- ABS
- Plug Seal Material
- Natural Rubber
- Series
- Inside-Of-Pipe Gripper
- Head Type
- Wing Nut
- Test Plug Weight
- 0.5 lb
- Maximum Back Pressure (Water)
- 40 ft of head
- Included Water Fill Port/Hose
- Not Included
- Maximum Back Pressure (Air)
- 17 psi
- Application
- Stack Testing
- Handle Material
- Zinc
- Plug Seal Location
- End of Pipe
- Shell Material
- ABS Plastic, Rubber
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4.06 in, For Minimum Pipe Inside Diameter 3.8 in, For Pipe Size 4 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 2.5 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.