Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test-Ball Pipe Plug, 54in to 96in

  • Mfr # 310968

  • Zoro # G2181816


product price: $14,848.48
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Natural rubber
Max. Diameter
96.25 in
Nominal Size
54 in to 96 in
For Use In
Sewers
Max. Back Pressure
6 psi, 14 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310968
Zoro #
G2181816
UPC #
675115271753
Country of Origin
United States

Dimensions

Max. Diameter
96.25 in
Nominal Size
54 in to 96 in
Deflated Size
50 in
Deflated Diameter
43 in
For Minimum Pipe Size
54 in
For Maximum Pipe Inside Diameter
96.25 in
Deflated Length
128 in
For Maximum Pipe Size
96 in

Details

Material
Natural rubber
For Use In
Sewers
Max. Back Pressure
6 psi, 14 ft. of Head
Required Inflation Pressure
11 psi
Item
Test-Ball Pipe Plug
Features
Flexible Bypass Hoses - Plugs can be Bent to 90 Degrees
Includes Protective Sleeve
No
For Use On
Pipe and Tube Openings, Manhole Frames
Contains Pressure Release Valve
No
Application
Blocking, Pipe Plug, Testing
Plug Seal Material
Natural Rubber
Number of Inflation Chambers
1
Body Surface Style
Textured

Description

Test-Ball Pipe Plug, Body Surface Style Textured, Deflated Diameter 43 in, Deflated Length 128 in, For Maximum Pipe Inside Diameter 96.25 in, For Maximum Pipe Size 96 in, For Minimum Pipe Size 54 in, Number of Inflation Chambers 1, Plug Seal Material Natural Rubber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.