This item is Discontinued.

Cherne Test Ball Plug, 19.5"Deflate L 310418

Test Ball Plug, 19.5"Deflate L (Discontinued)

  • Mfr # 310418
  • Zoro # G1015398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310418
Zoro #
G1015398
UPC #
675115310414
Country of Origin
United States

Dimensions

Max. Diameter
42 in
Nominal Size
20 in to 40 in
Min. Dia.
20.0 in
For Maximum Pipe Inside Diameter
42 in
For Minimum Pipe Inside Diameter
20 in
For Maximum Pipe Size
40 in
Deflated Diameter
0.75 in
Pipe Size
20 in, 21 in, 22 in, 23 in, 24 in, 27 in, 30 in, 33 in, 36 in, 40 in
For Inside Diameter
20 in - 42 in
Deflated Length
19.5 in
For Pipe Size
20 in - 40 in
For Minimum Pipe Size
20 in

Details

Material
Rubber
Required Inflation Pressure
25 psi
Item
Test Ball Plug
Plug Seal Material
Rubber
Includes Protective Sleeve
No
Application
Blocking, Pipe Plug, Testing
Plug Application
For Underground Waterworks (Above 6 in dia)
Contains Pressure Release Valve
No
Body
No

Description

Test Ball Plug, Deflated Diameter 0.75 in, Deflated Length 19.5 in, For Maximum Pipe Inside Diameter 42 in, For Maximum Pipe Size 40 in, For Minimum Pipe Inside Diameter 20 in, For Minimum Pipe Size 20 in, Plug Seal Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.