Zoro Homepage

Test-Ball Plug, 60" Urethane

  • Mfr # 277223

  • Zoro # G2782269


product price: $5,975.99
/ea
Free Shipping & Returns

Key Features

Material
Elastic Urethane
Max. Diameter
62"
Nominal Size
60"
Min. Dia.
58.8"
Max. Back Pressure
5.6 psi, 13 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277223
Zoro #
G2782269
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
62"
Nominal Size
60"
Min. Dia.
58.8"
For Minimum Pipe Inside Diameter
58.8 in
For Maximum Pipe Size
60 in
Deflated Diameter
15 in
For Maximum Pipe Inside Diameter
62 in
Deflated Length
126 in
Air Connection Size
1/2 in

Details

Material
Elastic Urethane
Max. Back Pressure
5.6 psi, 13 ft. of Head
Required Inflation Pressure
10 psi
Item
Test-Ball Plug
Body Surface Style
Smooth
Contains Pressure Release Valve
No
Head Tether Connection
Tether Channel
Maximum Back Pressure (Water)
13 ft of head
Air Connection Type
Snifter Valve
Maximum Back Pressure (Air)
6 psi
Number of Inflation Chambers
1
Test Plug Weight
64 lb
Includes Protective Sleeve
No
Plug Seal Material
Elastic Urethane
Air Connection Gender
Male

Description

Test-Ball Plug, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Snifter Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 15 in, Deflated Length 126 in, For Maximum Pipe Inside Diameter 62 in, For Maximum Pipe Size 60 in, For Minimum Pipe Inside Diameter 58.8 in, Head Tether Connection Tether Channel, Inflated Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.