Zoro Homepage

Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2

  • Mfr # 270016

  • Zoro # G3460563


product price: $29.79
/ea

Key Features

Material
Rubber
Max. Diameter
1.75 in
Nominal Size
1 1/4 to 1 1/2 in
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Min. Dia.
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270016
Zoro #
G3460563
UPC #
675115270015
Country of Origin
United States

Dimensions

Max. Diameter
1.75 in
Nominal Size
1 1/4 to 1 1/2 in
Min. Dia.
1.11 in
Deflated Size
5.56 in L x 1.12 in D
For Minimum Pipe Size
1 1/4 in
For Maximum Pipe Inside Diameter
1.75 in
For Maximum Pipe Size
1 1/2 in
For Minimum Pipe Inside Diameter
1.17 in
Deflated Diameter
1.1 in
Deflated Length
5.5 in

Details

Material
Rubber
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Max. Back Pressure
30 ft of Head
Type
Pneumatic
Required Inflation Pressure
40 psi
Item
Test Ball Plug
For Material Type
Zinc-Plated Steel
Contains Pressure Release Valve
No
Air Connection Type
Tire Valve
Body Surface Style
Textured
Includes Protective Sleeve
No
Number of Inflation Chambers
1
Maximum Back Pressure (Water)
30 ft of head
Test Plug Weight
0.22 lb
Head Tether Connection
Ring and Chain
Air Connection Gender
Male
Application
Blocking, Pipe Plug, Testing
Plug Seal Material
Natural Rubber
For Use On
Pipe
Maximum Back Pressure (Air)
13 psi

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.1 in, Deflated Length 5.5 in, For Maximum Pipe Inside Diameter 1.75 in, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Inside Diameter 1.17 in, For Minimum Pipe Size 1 1/4 in, Head Tether Connection Ring and Chain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.