Shop CHARLOTTE PIPE AND FOUNDRY

3in. x 3in. x 1-1/2in. x 1-1/2in. PVC Double Sanitary Tee

  • Mfr # PDT531

  • Zoro # G012176066


product price:  $18.79
/ea

Key Features

Pipe Fitting Diameter
5.78 in
Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC
Length
6.72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDT531
Zoro #
G012176066
UPC #
717510258240
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
5.78 in
Length
6.72 in

Details

Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.