Zoro Homepage

Test Ball Plug, Pneumatic, 1.5 In

  • Mfr # 262008

  • Zoro # G1210395


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Max. Diameter
1.88 in
Nominal Size
1 1/2 in
For Use In
Blocking Sewer Flow Or Conducting Sewer Air Tests
Min. Dia.
1.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262008
Zoro #
G1210395
UPC #
675115262003
Country of Origin
United States

Dimensions

Max. Diameter
1.88 in
Nominal Size
1 1/2 in
Min. Dia.
1.49 in
Deflated Size
3.80 in L x 1.40 in D
For Maximum Pipe Inside Diameter
1.88 in
Deflated Length
3.8 in
Bypass Connection Size
1/4 in
Air Connection Size
1 1/2 in
Deflated Diameter
1.4 in
For Minimum Pipe Inside Diameter
1.49 in
For Maximum Pipe Size
1 1/2 in

Details

Material
Rubber
For Use In
Blocking Sewer Flow Or Conducting Sewer Air Tests
Max. Back Pressure
50 ft of Head
Type
Pneumatic
Required Inflation Pressure
40 psi
Item
Test Ball Plug
Includes
(2) Port Plugs
Bypass Connection Type
NPT
Application
Blocking, Pipe Plug, Testing
Maximum Back Pressure (Water)
50 ft of head
Test Plug Weight
0.3 lb
Plug Seal Material
Natural Rubber
Includes Protective Sleeve
No
Contains Pressure Release Valve
No
For Use On
Sewers
Air Connection Type
Tire Valve
Inflation Fluid
Air
Maximum Back Pressure (Air)
22 psi
Contains Bypass
Yes
Bypass Thread Gender
Male
Body Surface Style
Textured
Air Connection Gender
Male
Series
Muni-Ball
Head Tether Connection
Ring and Chain

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size 1 1/2 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 1/4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 1.4 in, Deflated Length 3.8 in, For Maximum Pipe Inside Diameter 1.88 in, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Inside Diameter 1.49 in, Head Tether Connection Ring and Chain, Inflated Length Not Applicable, Maximum Back Pressure (Air) 22 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.