Shop CHERRY
See all product information
Create Account
3 TRACK, 135 PROGRAM/54 RELEGENDABLE USB
- Mfr # G86-61410EUADAA
- Zoro # G9788347
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Dust Resistant, Plug & Play, Programmable, Relegendable Keys, Spill Resistant
Key Layout
QWERTY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G86-61410EUADAA
- Zoro #
- G9788347
- UPC #
- 840183601683
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6.07 ft
- Keyboard/Keypad Cable Length
- 6.07 ft
- Height
- 1.5 in
- Width
- 14.2 in
- Depth
- 7.8 in
Details
- Item
- POS Keyboard
- Corded/Wireless
- Corded
- Color
- Black
- Interface
- USB
- Features
- Dust Resistant, Plug & Play, Programmable, Relegendable Keys, Spill Resistant
- Key Layout
- QWERTY
- Includes
- CHERRY G86-71411 Printed instructions Keycap puller 2 Plug-in feet
- Number of Keys
- 135
- Series
- SPOS
- Keystroke Life
- 25 Million Cycle
- Number of Programmable Keys
- 135
- Built-in Devices
- Magnetic Stripe Reader
- Number of Relegendable Keys
- 54
- Keyswitch Technology
- Switch
- Keyboard/Keypad Features
- Spill Resistant, Programmable, Plug & Play, Dust Resistant, Relegendable Keys
- Connection
- Wired
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.