Shop CHERRY
See all product information
Create Account
G80-1800LPCEU-2 schwarz USB PS/2 (US)
- Mfr # G80-1800LPCEU-2
- Zoro # G9778328
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Corded
Color
Black
Number of Keys
104
Depth
7.09 in
Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G80-1800LPCEU-2
- Zoro #
- G9778328
- UPC #
- 840183600167
- Country of Origin
- Unknown
Dimensions
- Depth
- 7.09 in
- Height
- 1.73 in
- Width
- 15.94 in
- Keyboard/Keypad Width
- 15.94 in
- Keyboard/Keypad Depth
- 7.09 in
Details
- Item
- Keyboard
- Corded/Wireless
- Corded
- Color
- Black
- Number of Keys
- 104
- Interface
- USB
- Features
- Ergonomic Design
- Includes
- G80-1800 Keyboard Printed instructions
- Keyswitch Technology
- MX
- Keyboard/Keypad Connectivity Technology
- Cable
- Keyboard/Keypad Features
- Ergonomic Design
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.