(G84-5500LUMEU-0) Keyboard & Keypad

  • Mfr # G84-5500LUMEU-0

  • Zoro # G9786204


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Keyboard/Keypad Depth
5.47 in
Interface
USB
Includes
XS G84-5500 KeyboardOperating Instructions in Hard Copy2 x Pluggable feet
Keyboard/Keypad Width
14.72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G84-5500LUMEU-0
Zoro #
G9786204
UPC #
840183601430
Country of Origin
Unknown

Dimensions

Keyboard/Keypad Depth
5.47 in
Keyboard/Keypad Width
14.72 in
Height
0.71 in
Keyboard/Keypad Cable Length
8.20 ft

Details

Item
TouchPad
Color
Light Gray
Interface
USB
Includes
XS G84-5500 KeyboardOperating Instructions in Hard Copy2 x Pluggable feet
Keyboard/Keypad Features
Lightweight
Number of Keys
88
Keyboard/Keypad Connectivity Technology
Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.