60V 42-in. Steel Deck Cordless Lawn Tractor with 10.0 Ah Batteries (3), Charger
- Mfr # PLT60V42
- Zoro # G223330479
product price:Â
$
5,052.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLT60V42
- Zoro #
- G223330479
- UPC #
- 850025750912
- Country of Origin
- China
Description
The innovative PRORUN 60V 42-in. Steel Deck Lawn Tractor combines advanced electronics and brushless motors to deliver power equivalent to a 20 HP gas engine, without the noise, fuss, or fumes. The included 10.0 Ah (3) lithium-ion batteries deliver up to 1.5 acres of cut or 90 minutes of runtime on a single charge. The 42-inch, 14-gauge stamped-steel twin-blade deck with 7-position cutting height adjustments is driven by high-efficiency, direct drive brushless motors for superior cut quality and the power to handle tough mulching and mowing. Easy to handle with dual foot pedals that produce 3 to 7 MPH mowing speeds and up to 7.5 MPH in sport mode, mow-in-reverse and cruise control capabilities, and a 19.68 inch turning radius for seamless navigation around tight spaces and obstacles. This versatile tractor is ergonomically designed with enhanced styling, adjustable cushioned high-back seat, phone tray, cup holder, high-lumen LED headlights for morning and dusk mowing, deck washout port for easy cleaning, and a rear tow hitch that allows you to do more for your yard. Backed by PRORUN Limited 3-Year Tool & Battery Residential Warranty and guaranteed to deliver results for years to come.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.