Shop HOMEROOTS
See all product information
Create Account
5in Silver Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488261
- Zoro # G123439517
product price:Â
$
14.99
/ea
Key Features
Style
Contemporary
Assembly Required
No Assembly Needed
Depth
5.25 in
Commercial Use
Yes
Purposeful Distressing Type
Paint Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488261
- Zoro #
- G123439517
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5.25 in
- Width
- 5.25 in
- Size
- 5.25
- Length
- 5 in
Details
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Purposeful Distressing Type
- Paint Distressing
- Capacity
- 53
- Number of Planters Included
- 1
- Shape
- Square
- Galvanized
- Yes
- Material
- Recycled Plastic
- Self Watering
- No
- Location
- Indoor / Outdoor Use
- With Wheels
- No
- Drainage Holes
- No
- Planter Type
- Pot Planter
- Pattern
- Solid Color
- Color
- Silver
Description
This 5-inch silver recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. As a bonus, the extra protective layer of zinc will ensure the planter's quality and durability. This piece is practically designed to fit most any aesthetic and outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.