Shop CHEVRON PLEXCO
See all product information
Create Account
TUBING
Mfr # 1133770
Zoro # G023360492
product price:Â
$
78.85
/ea
Key Features
Standards
NFPA 90A, UL 1820
Outside Dia.
1/4 in
Working Temp. (Deg. F)
-40 Degrees F to 150 Degrees F
Type
Pneumatic Tubing
Suitable For
Compressed Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1133770
- Zoro #
- G023360492
- UPC #
- -
- Country of Origin
- United States
- Standards
- NFPA 90A, UL 1820
- Working Temp. (Deg. F)
- -40 Degrees F to 150 Degrees F
- Type
- Pneumatic Tubing
- Item
- TUBING
- Suitable For
- Compressed Air
- Color
- Red
- Working Pressure (PSI)
- 250 psi
- Product Type
- Pneumatic Tubing
- Material
- Polyethylene
Description
TUBING, Pneumatic Tubing, Polyethylene, Outside Dia. 1/4 in, Length 250 ft, Suitable For Compressed Air, Working Pressure (PSI) 250 psi, Max. Vacuum (In. Hg) Not Applicable, Working Temp. (Deg. F) -40 Degrees F to 150 Degrees F, Red Color, NFPA 90A, UL 1820 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.