Shop All Blankets
Chic Home
Chic Home BQS23698-US Cariel Quilt Set; Aquamarine & Coral - Full Size - 9 Piece
Mfr # BQS23698-US
Zoro # G903985777
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Add a modern touch to your bedroom with the Carlotta quilt set from Chic Home. This lightweight quilt features a contemporary watercolor floral pattern print on the face with a solid color backing on the reverse. Two design coordinated pillow shams, four embroidered pillowcases, an embroidered flat sheet and a solid white fitted sheet are included to complete the set.
Features- Cariel Quilt Set
- Luxuriously soft feel for a great night sleep with less tossing and turning
- Hypoallergenic down alternative is perfect for those allergic to traditional down
- Just the right weight to keep you comfortable when the weather gets warmer
- Built to last with premium fabrics and expert stitching
- Sheet Set Decorative Pillows Shams Included
- Watercolor Floral Pattern Print Bed in a Bag
- 9 Piece
- 1 Piece Floral Print Quilt (88 x 90)
- 2 Piece Floral Print Pillow Shams (20 x 26)
- 1 Piece Embroidered Flat Sheet (81 x 96 + 4")
- 1 Piece Fitted Sheet (54 x 75 + 15)
- 4 Piece Embroidered Pillowcases (21 x 31" + 4")
- Silky soft brushed microfiber cotton-feel material
- Contemporary watercolor floral pattern print
- Dry clean preferred. Machine washable, use front loader machine (or top loader without agitator) to avoid tearing, use cold water on gentle cycle, tumble dry low.
- Add 2 tennis balls to the dryer to speed up drying and add fluffiness.
- Color: Aquamarine & Coral
- Size: Full Size
- Collection: Cariel
- Material: Luxuriously brushed microfiber fabric, hypoallergenic synthetic down alternative filling
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- FLASH FURNITURE Tractor Stool w/Back, Silver (LF-215-SILVER-GG)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- SUNEX Hydraulic Shop Stool (Chrome) (8516)
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- STRONG-POINT Strong-Point XQ820NZ 8 x 1.25 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 8 000 (XQ820NZ)
- Chic Home Blankets