This item is Discontinued.

Chicago Faucet 3/8" MNPT x Barb Brass Ball Valve Inline 909-AGVCP

3/8" MNPT x Barb Brass Ball Valve Inline (Discontinued)

  • Mfr # 909-AGVCP
  • Zoro # G3609173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909-AGVCP
Zoro #
G3609173
UPC #
611943495060
Country of Origin
Italy

Dimensions

Pipe Size
3/8"
Overall Length
4.5"
Pipe Diameter
3/8 in
Inlet Diameter
3/8 in
Inlet Connection Size
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2-Piece
Connection Type
MNPT x Barb
Item
Ball Valve
Standards
ANSI Z21.15B-2006
Stem Type
Positive Retained
Max. Pressure
125 psi CWP
Ball Valve Product Group
Manual
Body Seal Material
PTFE
Port
Standard
Ball Valve Basic Body Material
Brass
Handle Type
Lever
Handle Material
Zinc
Body Material
Brass
Features
Rated for Air, Lab Gas or Vacuum
Seat Material
PTFE
Stem Material
303 Stainless Steel
Compliance
ADA ANSI/ICC A117.1
Temp. Range
40 Degrees to 140 Degrees F
Seal Material
PTFE
Type
Two Piece
Connection
MNPT
Material of Construction
Brass
Sub-Category
Brass Ball Valves
Pressure - Maximum
7.5 psi
Operating Temperature - Maximum
60 Degrees C
Inlet Connection Type
NPT
Operating Temperature - Minimum
4 Degrees C
Flow Pattern
Inline
Port Type
Standard
Handle Shape
Lever
Temperature - Maximum
60 Degrees C
Temperature - Minimum
4 Degrees C
Number of Outlets
1
Operation Method
Manual
Inlet Connection Gender
Male

Description

Ball Valve, Laboratory, MNPT Connection, Max. Pressure 125 psi, Rated For Air, Lab Gas or Vacuum, Material of Construction Brass, Seats PTFE, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Nickel Plated Brass, Handle Lever, Temp. Range (F) 40 to 140, Overall Length (In.) 4.5, Standards ANSI Z21.15B-2006, Compliance ADA ANSI/ICC A117.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.