6'' rigid/swing gooseneck 1.5GPM FC

  • Mfr # 895-GN6FC-317ABCP

  • Zoro # G213302073


product price:  $390.33
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Body Material
Cast Brass
Spout Reach
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-GN6FC-317ABCP
Zoro #
G213302073
UPC #
611943186371
Country of Origin
United States

Dimensions

Overall Height
12 1/2 in
Spout Outlet Height
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
6 3/4 in
Overall Width
6 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Body Material
Cast Brass
Item
Kitchen and Bathroom Faucets
Spout Reach
6 in
Application
Commercial
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Series
895
Power Source
Manual
Valve Type
Compression
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Features
Flow control in spout base to prevent vandalism, Mounting Hardware Included
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
2
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Temperature Control
Adjustable Temperature
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Vandal Resistance
Vandal-Resistant Handle
Operation Method
Manual
Temperature - Maximum
140 Degrees F
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
NPSM
Flow Type
Laminar
CEC Compliance
Not CEC Compliant
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Water Temperature
Hot/Cold
Legend Style
Color
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
For Use With
Quaturn(TM) Compression Operating Cartridge, Rigid/Swing Gooseneck Spout, Wristblade Handle

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.