Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Exposed Hot And Cold Water Service, 6" Mount, Chrome plated

  • Mfr # 835-CP

  • Zoro # G0599667


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6"
Finish
Chrome plated
Handle Type
(2) 3 in Cross Handle, Eight-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
835-CP
Zoro #
G0599667
UPC #
611943166595
Country of Origin
United States

Dimensions

Width
6'
Spout Length
5-3/4"
Diameter
1-1/2"
Overall Height
12 in

Details

Mounting Hole Center to Center
6"
Finish
Chrome plated
Handle Type
(2) 3 in Cross Handle, Eight-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Exposed Hot And Cold Water Service
Valve Type
Quaturn
Green Certification or Other Recognition
WaterSense Approved
Green Environmental Attribute
Meets LEED Requirements
Connection
1/2 in FNPT
Hook and Loop Type
Hook
Fastener Finish
Chrome Plated
Replacement Cartridge
Mfr. No. 1-100XTJKNF/1-099XTJKNF
Features
5-3/4" Vacuum Breaker Spout with Pail Hook and Wall Brace, 3/4" Male Hose Thread Outlet, CFNow! - this item ships 3 business days from order acknowledgement, Rated Operating Pressure 20-125 psi
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Type
Mechanical; Manual Faucet
Standards
ASME A112.18.1/CSA B125.1; ASSE 1001
Faucet Spout
Rigid
Hook and Loop Shape
Pail Hook
System of Measurement
Inch
Flow Rate - Maximum
12 gpm
Application
Commercial
Operation Method
Dual-Handle
Installation Type
Wall Mounted
Flow Type
Threaded

Description

Item Exposed Hot And Cold Water Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.