Electronic Sensor Hytronic Contemporary Faucet W/ Dual, Single Hole Mount, Chrome plated 1 Hole
Mfr # WWG116.122.AB.1T
Zoro # G1125638
product price:Â $883.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG116.122.AB.1T
Zoro #
G1125638
UPC #
611943474133
Country of Origin
United States
Details
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Sensor Operated (Hands Free)
Finish
Chrome plated
Flow Rate
0.5 gpm
Item
Hytronic Contemporary Faucet W/ Dual
Voltage
12VAC
Flow Outlet Type
Non Aerating Spray
Flow Rate - Maximum
0.5 gpm
Description
Hytronic Contemporary Faucet W/ Dual
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.