Low Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole Commercial

  • Mfr # 430-MPABCP

  • Zoro # G6126565


product price:  $860.99
/ea
Sold in multiples of 6 for $5,165.94
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430-MPABCP
Zoro #
G6126565
UPC #
611943545222
Country of Origin
China

Dimensions

Spout Length
9"
Height
5-7/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" NPSM Male
Overall Height
11 1/8 in
Max. Installation Surface Thickness
2"
Water Inlet Connection Size
1/2"
Spout Height
5-3/4"
Overall Width
2 in
Spout Outlet Height
4 3/4 in
For Mounting Hole Diameter - Minimum
1 5/8 in
Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 5/8 in
For Surface Thickness - Maximum
2 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Mounting Type - Faucet
Deck
Mounting
Deck
Flow Outlet Type (Faucet)
Aerated
Series
430
Valve Type
Ceramic
Connection
1/2" MNPS
Faucet Type
Kitchen Sink Faucet
ADA Compliance
Yes
Faucet Finish
Chrome
Drain Type
Without Drain
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
Mfr. No. 430-XJKABNF
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Commercial
Power Source
Manual
Body Material
Brass
Type
One Handle
Handle Material
Brass
Features
Mounting Hardware Included
Includes
Mounting hardware
Replacement Cartridge Mfr. Model Number
430-XJKABNF
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Max. Mounting Hole Center Distance
Single Hole
Faucet Handle Material
Metal
Temperature Control
No
Spout Reach
8"
Ligature Resistant
No
Vandal Resistant Features
Vandal Resistant Handles
Water Inlet Connection Type
Male NPSM
Material of Construction
Brass
Outlet Type
Laminar
Spout Shape
Arc
Number of Mounting Holes
1
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
Flow Type
Spray
Inlet Connection Gender
Male
Compatible Cartridge Manufacturer Part Number
430-XJKABNF
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Product Type
Faucet
For Location
Kitchen
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
1.5 gpm
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
For Water Temperature
Hot
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Mixing Valve Not Included
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.