Bridge Bathroom Faucet with Brass Pop-Up, Brushed Nickel
- Mfr # KS2178TKL
- Zoro # G323925711
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Ceramic Disc Cartridge
Flow Rate - Maximum
1.2 GPM
Body Material
Brass
Handle Type
Lever
For Use With
Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS2178TKL
- Zoro #
- G323925711
- UPC #
- 196507343471
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 15-3/16 in
- Width
- 6-1/2 in
- Height
- 12-1/2 in
Details
- Finish
- Brushed Nickel
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate - Maximum
- 1.2 GPM
- Body Material
- Brass
- Handle Type
- Lever
- For Use With
- Bathroom Faucets
- Mounting Type
- Deck Mount
- Includes
- Lavatory Faucet; Push-Up Pop Up
- Number of Handles
- 2
- Item
- Bridge Bathroom Faucets
- Color
- Brushed Brass
- Installation Type
- Widespread
Description
Exquisitely styled for your taste, this faucet will enhance your bathroom living space. The bridge bathroom faucet with brass pop-up drain and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16" of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.