Manual Hot And Cold Water Sink Faucet, 3" - 13" Mount, Chrome plated

  • Mfr # 814-897-7KCP

  • Zoro # G1138335


product price:  $707.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Type
Wall
Handle Type
Elbow Blade
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
3" - 13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
814-897-7KCP
Zoro #
G1138335
UPC #
611943165819
Country of Origin
United States

Details

Finish
Chrome plated
Mounting Type
Wall
Handle Type
Elbow Blade
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
3" - 13"
Item
Hot And Cold Water Sink Faucet
Operation Method
Manual

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.