Metering Single Faucet Metering, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 333-SLOLEOPSHAB

  • Zoro # G1129619


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333-SLOLEOPSHAB
Zoro #
G1129619
UPC #
611943580988
Country of Origin
United States

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Flow Rate
2.2 gpm
Item
Single Faucet Metering

Description

Item Single Faucet Metering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.