Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Turn Stop, Angle, 1/2 Inx3/8 In

  • Mfr # 1013-ABCP

  • Zoro # G3650726


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1013-ABCP
Zoro #
G3650726
UPC #
611943495381
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Overall Length
3.5 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Details

Item
Multi-Turn Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Connection Type
FNPT
Valve Design
Angle
Temp. Range
40 Degrees to 140 Degrees F
Finish
Chrome Plated
Outlet Type
Compression
Body Style - Valves
Angle
Handle Material
Brass
Inlet Type
FNPT
Standards
Certified to NSF/ANSI 61, Section 9 by CSA.ASSE A112.118.1 / CSA B125. AB1953 and VT S.152
Stem Material
Chrome Plated Brass
Includes
Cap Button, Loose Key
Maximum Pressure - Operating
125 psi
Connection Gender - Side 2
Female
Handle Operation
Multi-Turn
Connection Gender - Side 1
Female
Body Style
Angle
Operating Temperature - Minimum
40 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
Compression
Body Finish
Polished Chrome
Handle Type
Tee
Operating Temperature - Maximum
140 Degrees F
Valve Series
1013

Description

Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Polished Chrome, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.