Single Sink Faucet, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 332-LESHAB

  • Zoro # G1129950


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
Finish
Chrome plated
Flow Rate
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-LESHAB
Zoro #
G1129950
UPC #
611943580957
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
Finish
Chrome plated
Flow Rate
12 gpm
Item
Single Sink Faucet

Description

Item Single Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.