Thermostatic Mixing Valve - Ball - Gauge

  • Mfr # 132-LFSTABNF

  • Zoro # G515093785


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Standards
UPC ASSE 1071
Body Material
Brass
Includes
Valve, Shut-Offs, Gauge
Overall Length
5 3/4 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132-LFSTABNF
Zoro #
G515093785
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Overall Height
4 in
Inlet Connection Size - Hot
1/2 in
Inlet Connection Size - Cold
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Thermostatic Mixing Valve
Standards
UPC ASSE 1071
Body Material
Brass
Includes
Valve, Shut-Offs, Gauge
For Media
Water
Inlet Connection Type - Hot
NPT
Operating Pressure - Minimum
30 psi
Inlet Connection Gender - Cold
Female
Coefficient of Volume (Cv)
9.8
Outlet Connection Type
NPT
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Minimum Outlet
60 Degrees F
Inlet Connection Gender - Hot
Female
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
125 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum Outlet
95 Degrees F
Inlet Connection Type - Cold
NPT
Includes Temperature Gauge
Temperature Gauge Included
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Maximum Cold
75 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Overall Height 4 in, Includes Valve, Shut-Offs, Gauge, Standards UPC ASSE 1071

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.