Shop CHICAGO FAUCET

Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # WWG116.429.AB.1T

  • Zoro # G3719064


product price:  $858.99
/ea
Free Shipping & Returns

Key Features

Height
11-3/8"
Application
Commercial
Finish
Polished Chrome
Sensor Lead
Plug Connector
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG116.429.AB.1T
Zoro #
G3719064
UPC #
611943474362
Country of Origin
United States

Dimensions

Height
11-3/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Spout Length
5 1/4 in
Connection Size
3/8" Compression
Spout Height
11 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Hose Length
16"
Overall Width
2 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
7 3/4 in
Spout Height - Maximum
11 3/8 in
Inlet Connection Size
3/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Sensor Lead
Plug Connector
Sensor Range
3 in to 13 in
Compliance
Certified to NSF/ANSI 61, Section 9 by CSA, California Health and Safety Code 116875 (AB1953-2006), Vermont Bill S.152, ADA ANSI/ICC A117.1
ADA Compliance
ADA Compliant
Green Certification or Other Recognition
WaterSense Certified
Faucet Type
Bathroom Sink Faucet
Drain Type
None
Faucet Spout
Rigid
Mounting Hole Center to Center
Single Hole
ADA Compliant
Yes
Series
HyTronic Gooseneck
Commercial / Residential
Commercial
Mounting Type
Deck Mount
Faucet Finish
Chrome
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Laminar
Connection
3/8" Fem. Comp.
Flow Rate
0.5 gpm
Temp. Control
Yes
Faucet Handle Type
None
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Laminar
Mounting Type - Faucet
Deck
Power Source
Hardwired
Residential / Commercial
Commercial
Flow Outlet Type
Laminar
Body Material
Cast Brass
Valve Type
Metering
Voltage
12V AC
Number of Holes
1
Ligature Resistant
No
Faucet Spout Shape
Gooseneck
Includes
Mounting Hardware
Faucet Operation
Sensor
Number of Handles
0
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Features
Bluetooth Compatible
Type
Electronic
Vandal Resistant Features
Vandal Resistant Outlet
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Spout Reach
5 1/4 in
Faucet Body Material
Cast Brass
Max. Mounting Hole Center Distance
Single Hole
Sensor Type
Adjustable
Material of Construction
Brass
Outlet Type
Laminar Spray
Product Type
Sensor Faucet
Flow Rate - Maximum
1.5 gpm
Temperature - Maximum
140 Degrees F
Inlet Connection Type
Compression
Sensor Range - Maximum
13 in
Spout Shape
Gooseneck
Includes Handle
Handle Not Included
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
40 Degrees F
Sensor Range - Minimum
3 in
Includes Drain
Drain Not Included
Spout Style
Fixed
Number of Mounting Holes
1
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Time Out
40 sec
Vandal Resistance
Vandal-Resistant Outlet
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Flow Type
Laminar
Operation Method
Motion Sensor
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Includes Transformer
Transformer Not Included
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Above Deck Mixing Valve
For Location
Bathroom

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source AC Powered, Voltage 12, Spout Length 5-1/4 In., Sensor Range 13 In., Valve Type Electronic, Finish Chrome Plated, Flow Outlet Type Laminar, Temp. Control Adjustable Temperature, Sensor Lead Plug Connector, Includes External Mixer, Mounting Hardware

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.