Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # WWG116.432.AB.1T

  • Zoro # G3531507


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Height
11-1/4"
Application
Commercial
Finish
Polished Chrome
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Flow Outlet Type - Faucet
Laminar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.432.AB.1T
Zoro #
G3531507
UPC #
611943474423
Country of Origin
United States

Dimensions

Height
11-1/4"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Spout Length
5 1/4 in
Connection Size
3/8' Compression
Water Inlet Connection Size
3/8 in
Spout Height
11 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Hose Length
16"
Overall Width
2 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
11 3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
7 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Flow Outlet Type - Faucet
Laminar
Flow Outlet Type
Laminar
Includes
Mounting Hardware
Drain Type
None
Residential / Commercial
Commercial
Battery Charger CEC Compliant
CEC Compliant
Number of Holes
1
Connection
3/8" Fem. Comp.
Mounting Hole Center to Center
Single Hole
Flow Outlet Type (Faucet)
Laminar
ADA Compliant
Yes
Compliance
Certified to NSF/ANSI 61, Section 9 by CSA, California Health and Safety Code 116875 (AB1953-2006), Vermont Bill S.152, ADA ANSI/ICC A117.1
Faucet Handle Type
None
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Amps
2 A
Commercial / Residential
Commercial
Voltage
6V DC
Sensor Range
3 in to 13 in
Faucet Type
Bathroom Sink Faucet
Mounting Type
Deck Mount
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Valve Type
Metering
Ligature Resistant
No
CEC Compliant
CEC Compliant
Power Source
Battery
Number of Handles
0
Series
HyTronic Gooseneck
Flow Rate
1.5 gpm
Body Material
Cast Brass
Sensor Lead
Plug Connector
Faucet Spout Shape
Gooseneck
Green Certification or Other Recognition
WaterSense Certified
Faucet Operation
Sensor
Temp. Control
Yes
ADA Compliance
ADA Compliant
Faucet Spout
Rigid
Type
Electronic
Features
Bluetooth Compatible
Valve Type - Faucets
Solenoid Valve
Temperature Control
Adjustable Temperature
Spout Reach
5 1/4 in
Max. Mounting Hole Center Distance
Single Hole
Vandal Resistant Features
Vandal Resistant Outlet
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Faucet Activation
Motion Sensor
Sensor Type
Adjustable
Material of Construction
Brass
Battery Type
CRP2
Outlet Type
Laminar Spray
Includes Handle
Handle Not Included
For Location
Bathroom
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
Product Type
Sensor Faucet
Ligature Resistance
Not Ligature-Resistant
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Sensor Range - Maximum
13 in
Water Supply Type
Hot and Cold Lines
Spout Shape
Gooseneck
Flow Rate - Maximum
1.5 gpm
Temperature - Minimum
40 Degrees F
Temperature Control Method
Below Deck Manual Mixing Valve
Inlet Connection Type
Compression
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Includes Transformer
Transformer Not Included
Vandal Resistance
Vandal-Resistant Outlet
Spout Style
Fixed
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Sensor Range - Minimum
3 in
Number of Mounting Holes
1
Flow Type
Laminar
Time Out
40 sec
Includes Drain
Drain Not Included

Description

Gooseneck,Chrome,Chicago Faucets,1.5gpm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.