Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel

  • Mfr # 12905 3

  • Zoro # G807861412


product price:  $16.49
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
9/16"-12
Shank Length
1-5/8 in
Eye Inside Diameter
1-9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12905 3
Zoro #
G807861412
UPC #
98441129053
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Shank Length
1-5/8 in
Eye Inside Diameter
1-9/32 in
Overall Length
4.5 in
Eye Outside Diameter
2-9/32 in
Shank Diameter
5/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Working Load Limit
3,200 lb
Type
Shoulder Pattern Threaded

Description

Chicago Hardware Machinery Eye Bolt, Shoulder Pattern Threaded, Imperial, 91612, 158 In Shank Length, Heat Treated Drop Forged Steel, 1932 In Inside Eye Dia, 2932 In Outside Eye Dia, Unc Thread, 412 In Oal, 3200 Lb Working, Standard Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.