100-C #2, 6PK
- Mfr # 57122
- Zoro # G023506135
product price:Â
$
18.79
/pk of 6, $3.13/ea
Key Features
Thickness
1/4 in
Construction
High Speed Steel
Finish
Bright
Thread Length
1-1/4 in
Overall Length
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57122
- Zoro #
- G023506135
- UPC #
- 662355571224
- Country of Origin
- India
Dimensions
- Thickness
- 1/4 in
- Thread Length
- 1-1/4 in
- Overall Length
- 5.125 in
Details
- Item
- Accessory
- Construction
- High Speed Steel
- Finish
- Bright
Description
Drill Drift
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.