Shop CHICAGO-LATROBE
See all product information
Create Account
100-C #4, 4PK
- Mfr # 57124
- Zoro # G723505810
product price:Â
$
31.49
/pk of 4, $7.87/ea
Key Features
Thread Length
1.66 in
Thickness
0.4688 in
Finish
Bright
Overall Length
7.125 in
Construction
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57124
- Zoro #
- G723505810
- UPC #
- 662355571248
- Country of Origin
- India
- Finish
- Bright
- Item
- Accessory
- Construction
- High Speed Steel
Dimensions
- Thread Length
- 1.66 in
- Thickness
- 0.4688 in
- Overall Length
- 7.125 in
Description
Drill Drift
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.