Shop CHICAGO-LATROBE
See all product information
Create Account
100-C #3, 6PK
- Mfr # 57123
- Zoro # G322912613
product price:Â
$
21.99
/pk of 6, $3.66/ea
Sold in multiples of 6Â pks for
$131.94
Key Features
Length (In.)
6-3/4 in
Thread Length
1.44 in
System of Measurement
Mixed
Thickness
5/16 in
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57123
- Zoro #
- G322912613
- UPC #
- 662355571231
- Country of Origin
- India
- Item
- Accessory
- System of Measurement
- Mixed
- Material
- High Speed Steel
- Finish
- Bright
Dimensions
- Length (In.)
- 6-3/4 in
- Thread Length
- 1.44 in
- Thickness
- 5/16 in
Description
Drill Drift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.