Shop CHICAGO-LATROBE
See all product information
Create Account
100-C #3, 6PK
- Mfr # 57123
- Zoro # G723506091
product price:Â
$
21.19
/pk of 6, $3.53/ea
Key Features
Thread Length
1.44 in
Overall Length
6-3/4 in
Construction
High Speed Steel
Thickness
0.3125 in
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57123
- Zoro #
- G723506091
- UPC #
- 662355571231
- Country of Origin
- India
- Construction
- High Speed Steel
- Item
- Accessory
- Finish
- Bright
Dimensions
- Thread Length
- 1.44 in
- Overall Length
- 6-3/4 in
- Thickness
- 0.3125 in
Description
Drill Drift
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.