100-C #5, 4PK
- Mfr # 57125
- Zoro # G623505811
product price:Â
$
48.89
/pk of 4, $12.22/ea
Key Features
Finish
Bright
Thread Length
1.66 in
Thickness
0.598 in
Overall Length
8-1/2 in
Construction
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57125
- Zoro #
- G623505811
- UPC #
- 662355571255
- Country of Origin
- India
Dimensions
- Thread Length
- 1.66 in
- Thickness
- 0.598 in
- Overall Length
- 8-1/2 in
Details
- Finish
- Bright
- Construction
- High Speed Steel
- Item
- Accessory
Description
Drill Drift
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.