118 Degree 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 1/4-E

  • Mfr # 56316

  • Zoro # G2987719


product price:  $6.15
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Shank Type - Machining
Reduced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56316
Zoro #
G2987719
UPC #
662355563168
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Drill Bit Size
1/4 in
Flute Length
1 3/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 in
Shank Length
7/8 in
Drill Length Class
Mechanics-Length

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.2500
List Number
239
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Steel, Wood
Spiral Direction
Right Hand
Series
239
Helix Angle
28 Degrees
Silver & Deming Drill
Yes
Primary Material Application ISO Code
N, O, P
Measurement System
Fractional Inch
Number of Drill Bits
1
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Reduced Shank Drill Bit, 1/4 in, 118 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.