Shop WALTER
See all product information
Create Account
Octagon Milling Insert, 5/8 in, ODHT, 1/32 in
Mfr # 7028025
Zoro # G2883136
product price:Â
$
35.99
/ea
Sold in multiples of 10 for $359.90
Key Features
Insert Style
ODHT
Inscribed Circle
5/8 in
Insert Size
0605
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7028025
- Zoro #
- G2883136
- UPC #
- -
- Country of Origin
- Germany
- Item
- Octagon Milling Insert
- Insert Style
- ODHT
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ODHT0605ZZN-F57
- Chip-Breaker Code
- F57
- Clearance Angle
- 15 Degrees
- Number of Cutting Edges
- 8
- Material - Machining
- Carbide
- Coating Process
- CVD
- ANSI Code
- ODHT0605ZZN-F57
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP25S
- Measurement System
- Fractional Inch
- Shape
- Octagon
- Hole Type
- With Hole
Description
Octagon Milling Insert, Inscribed Circle 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.