118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 63/64
- Mfr # 53163
- Zoro # G7462061
product price:Â
$
89.55
/ea
Key Features
Drill Bit Size
63/64 in
Overall Length
11 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53163
- Zoro #
- G7462061
- UPC #
- 662355531631
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 63/64 in
- Overall Length
- 11 in
- Flute Length
- 6 3/8 in
- Depth:Dia. Ratio
- 4xD
- Taper Shank Size
- MT3
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Maximum Drilling Depth
- 6 3/8 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Taper Shank Drill Bit, Drill Bit Size 63/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.