
118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 31/64x12IN
Mfr # 50752
Zoro # G7351261
product price: $44.39
/eaKey Features
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
31/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50752
Zoro #
G7351261
UPC #
662355507520
Country of Origin
United States
Dimensions
Overall Length
12 in
Drill Bit Size
31/64 in
Shank Dia.
31/64 in
Flute Length
9 in
Size
31/64"
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
3 in
Drill Length Class
Extended-Length
Maximum Drilling Depth
1 15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1455 in
Description
Extra Long Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 1 15/16 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.