
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.00mm
Mfr # 45349
Zoro # G2823410
product price:Â $20.29
/eaKey Features
Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13 mm
Number of Flutes
2
Shank Dia.
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45349
Zoro #
G2823410
UPC #
662355453490
Country of Origin
United States
Dimensions
Overall Length
151 mm
Drill Bit Size
13 mm
Shank Dia.
13 mm
Drill Bit Dimension Type
Metric
Flute Length
101 mm
Depth:Dia. Ratio
4xD
Shank Size
0.5118
Shank Length
50 mm
Diameter
0.5118
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1538mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 31/32 in
Description
Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.