Shop CLE-FORCE
See all product information
Create Account
9/16-18NF 1698 CBN BOT HAND TAP
- Mfr # C69455
- Zoro # G723506435
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Tap Chamfer
Bottoming
Application
For maintenance
Tap Thread Type
UNF
Shank Type
Straight Shank with Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69455
- Zoro #
- G723506435
- UPC #
- 697334694557
- Country of Origin
- India
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 9/16"-18
- Overall Length
- 3.5938 in
- Thread Length
- 1.6562 in
Details
- Tap Chamfer
- Bottoming
- Application
- For maintenance
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Tap Material
- Carbon Steel
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.