118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15.25mm

  • Mfr # 45370

  • Zoro # G2823200


product price:  $27.45
/ea

Key Features

Overall Length
178 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15.25 mm
Number of Flutes
2
Shank Dia.
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45370
Zoro #
G2823200
UPC #
662355453704
Country of Origin
United States

Dimensions

Overall Length
178 mm
Drill Bit Size
15.25 mm
Shank Dia.
19/32 in
Drill Bit Dimension Type
Metric
Flute Length
120 mm
Diameter
0.6004
Shank Size
0.6004
Shank Length
58 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 17/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
DIN 338
Application
For drilling Non-Ferrous Materials
Drill Bit Grouping
Drill Bit
List Number
150D
Decimal Equivalent
0.6004
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle
21 Degrees to 34 Degrees
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15.25 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.6004, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.