Shop All Jobber Length Drill Bits
Chicago-Latrobe
118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/4-E
Mfr # 44416
Zoro # G2932361
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2500
Product Information
- Brand Chicago-Latrobe
- MFR # 44416
- Zoro # G2932361
- UPC # 662355444160
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Flute Length | 2-3/4 in |
Maximum Drilling Depth | 2 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/4 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0751 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Flat File - Bastard Cut (11013)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set, 24-Piece (1/4-3/4 in., 6-19 mm) (SIB92311)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Angled Head, 8-Inch (2000-48-EINS)
- GEARWRENCH 3/8" Drive Impact Locking Extension - 33" (84438N)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/32 (44418)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 7/32 (44414)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/2 (44432)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-L (54111)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (46607)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (46604)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- Chicago-Latrobe Jobber Length Drill Bits