118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 63/64

  • Mfr # 53463

  • Zoro # G1830357


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53463
Zoro #
G1830357
UPC #
662355534632
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
63/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
2 1/4 in
Diameter
0.984375
Shank Size
0.5
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Flutes
2
Decimal Equivalent
0.9844
Application
For Alloy and Carbon Steel, Cast Iron, Stainless Steel
Drill Bit Point Angle
118 Degrees
List Number
190C
Cutting Direction
Right Hand
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Silver & Deming Drill
Yes
Series
190C
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Steel
Bit Style
Silver & Deming
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Reduced Shank Drill Bit, Drill Bit Size 63/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.